Skip Content
PAINT AEROSOL YELLOW OSHA 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL YELLOW OSHA 12OZ

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP302
  • Mfr. Model # 302
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Colour Safety Yellow
  • Item Spray Paint
  • Base Type Solvent
  • Coverage 22 sq. ft.
  • Exposure Conditions Mild to Moderate
  • Dry Time 15 min (Touch)
  • Net Weight 12 oz.
  • Dry Time Recoat Before 1 hr. or After 72 hr.
  • Color Family Yellows
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Dry Time Tack Free 30 min (Handle)
  • Resin Type Acrylic Alkyd Enamel
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Yellows
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Finish Gloss

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list