!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT AEROSOL SAFETY ORANGE 12OZ

PAINT AEROSOL SAFETY ORANGE 12OZ

TOUGH GUY

PAINT AEROSOL SAFETY ORANGE 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT AEROSOL SAFETY ORANGE 12OZ

PAINT AEROSOL SAFETY ORANGE 12OZ

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM251841
  • Mfr. Model # 251841
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.995 lbs

Product Details

Multi-purpose aerosol enamel. Utracoverage formulation covers more surface area faster with fewer cans. Multidirectional, comfort tip spray with no messy tip adjustments. Wide spray pattern. Durable enamel can be used to protect metal, concrete, masonry, wood and more. Lasting professional finish.

Technical Specs

  • Item Spray Paint
  • Resin Type Alkyd Enamel
  • Base Type Solvent
  • Dry Time Tack Free 12 min.
  • Standards VOC and MIR Compliant
  • Colour Family Oranges
  • Colour Osha Safety Orange
  • Dry Time 1 hr.
  • Net Weight 12 oz.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list