Skip Content
PAINT AEROSOL SAFETY ORANGE 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL SAFETY ORANGE 12OZ

INDUSTRIAL CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1653830
  • Mfr. Model # 1653830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.99 lbs

Product Details

Multi-purpose aerosol enamel for everyday industrial applications. Dries fast in 12 mins. or less. High solids content provides faster, further coverage. Higher gloss content than lacquer based aerosols. Superior solvent-resistance not found in lacquer based aerosol.

Technical Specs

  • Colour OSHA Safety Orange
  • Base Type Solvent
  • Item Spray Paint
  • Coverage Up to 22 sq. ft.
  • Dry Time 1 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Color Family Oranges
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Alkyd Enamel
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Oranges
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list