Skip Content
PAINT AEROSOL RED OXIDE PRIMER 10OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL RED OXIDE PRIMER 10OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMX70131F
  • Mfr. Model # 70131F
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.87 lbs

Product Details

Dem-kote aerosol paint is fast-drying for indoor/outdoor use. Provides good coverage and adhesion to metal, masonry and wood. Free of lead, chromates, CFC's and ozone depleting substances.

Technical Specs

  • Dry Time 1 hr.
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Coverage 5 - 8 sq. ft.
  • Item Red Oxide
  • Dry Time Tack Free 15 min.
  • Colour Red Oxide
  • Base Type Solvent
  • Features Aerosol
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Net Weight 10 oz.
  • Application Temperature 50 to 90 Degrees F
  • Paint Sub-Brand Dem-Kote(R)
  • Resin Type Alkyd Enamel
  • Paint Color Family Reds
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
  • Paint and Primer Finish Flat

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list