Skip Content
PAINT AEROSOL ORANGE-OSHA 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL ORANGE-OSHA 12OZ

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP305
  • Mfr. Model # 305
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Colour Safety Orange
  • Base Type Solvent
  • Item Spray Paint
  • Coverage 22 sq. ft.
  • Net Weight 12 oz.
  • Dry Time 15 min (Touch)
  • Dry Time Recoat Before 1 hr. or After 72 hr.
  • Dry Time Tack Free 30 min (Handle)
  • Color Family Oranges
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Exposure Conditions Mild to Moderate
  • Resin Type Acrylic Alkyd Enamel
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Oranges
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list