Skip Content
PAINT AEROSOL METAL DK BRONZE 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAINT AEROSOL METAL DK BRONZE 15OZ

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM209564
  • Mfr. Model # 209564
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.96 lbs

Product Details

V2100 Hammered Aerosol. Tough, attractive finish specially formulated to conceal surface flaws in scratched, rusted, or pitted metal. Indoor/outdoor formula. Corrosion protection. Can be applied directly over rusted metal.

Technical Specs

  • Item Rust Preventative Spray Paint
  • Colour Metal Dark Bronze
  • Base Type Solvent
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Coverage 10 - 12 sq. ft.
  • Dry Time 1 - 2 hr.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 10 - 20 min.
  • Net Weight 15 oz.
  • Color Family Aluminum / Metallic
  • Resin Type Acrylic Enamel
  • Application Temperature 50 - 90 Degrees F
  • Paint Color Family Silvers
  • Paint and Primer Surface Material Metal, Steel
  • Paint and Primer Finish Hammered
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Sub-Brand High Performance
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list