PAINT AEROSOL METAL BLACK 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT AEROSOL METAL BLACK 15OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM209590
  • Mfr. Model # 209590
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.365 lbs

Product Details

V2100 Hammered Aerosol. Tough, attractive finish specially formulated to conceal surface flaws in scratched, rusted, or pitted metal. Indoor/outdoor formula. Corrosion protection. Can be applied directly over rusted metal.

Technical Specs

  • Colour Metal Black
  • Base Type Solvent
  • Item Rust Preventative Spray Paint
  • Coverage 10 - 12 sq. ft.
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 15 oz.
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time Recoat 1 - 24 hr.
  • Colour Family Blacks
  • Resin Type Acrylic Enamel
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Paint Sub-Brand High Performance
  • Paint and Primer Surface Material Metal, Steel
  • Paint Color Family Blacks
  • Paint and Primer Finish Hammered
  • Paint and Primer Sub Category Enamels
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list