PAINT AEROSOL LIGHT GREY PRIM 100Z
PAINT AEROSOL LIGHT GREY PRIM 100Z
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Dem-kote aerosol paint is fast-drying for indoor/outdoor use. Provides good coverage and adhesion to metal, masonry and wood. Free of lead, chromates, CFC's and ozone depleting substances.
Technical Specs
Item Spray Primer
Colour Family Gray
Sheen Flat
Colour Gray
Coverage Area 5 to 8 sq ft
Dry Time 1 hr
Sub Brand Dem-Kote
Dry Time to Recoat 1 to 24 hr
Minimum Application Temperature 50 Degrees F
Resistance Properties Chemical-Resistant, Rust-Resistant
VOC Compliant Yes
Coating Application Spray Primer
Compatible Surface Material Concrete, Masonry, Metal, Wood
Resin Type Alkyd Enamel
Container Size 10 oz
Base Type Solvent
Use Location Exterior, Interior
Dry Time Tack Free 15 min
Features Aerosol
Net Weight 10 oz
Standards Voc and Mir Compliant
Alternate Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.53
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.53
/ EACH