PAINT AEROSOL GOLD METALLIC 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT AEROSOL GOLD METALLIC 12OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMX70153F
  • Mfr. Model # 70153F
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.87 lbs

Product Details

Dem-kote aerosol paint is fast-drying for indoor/outdoor use. Provides good coverage and adhesion to metal, masonry and wood. Free of lead, chromates, CFC's and ozone depleting substances.

Technical Specs

  • Item Gold Metallic
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Dry Time 1 hr.
  • Coverage 5 - 8 sq. ft.
  • Dry Time Tack Free 15 min.
  • Base Type Solvent
  • Colour Gold
  • Exposure Conditions Indoor/Outdoor
  • Standards VOC and MIR Compliant
  • Net Weight 10 oz.
  • Application Temperature 50 Degrees - 100 Degrees F
  • Resin Type Alkyd
  • Paint Sub-Brand Dem-Kote(R)
  • Paint Color Family Yellows
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Spray Paints Item Spray Paint
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Finish Gloss

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list