PAINT AEROSOL GLOSSY BLACK 12OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT AEROSOL GLOSSY BLACK 12OZ.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251831
  • Mfr. Model # 251831
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 1.0 lbs

Product Details

Multi-purpose aerosol enamel. Utracoverage formulation covers more surface area faster with fewer cans. Multidirectional, comfort tip spray with no messy tip adjustments. Wide spray pattern. Durable enamel can be used to protect metal, concrete, masonry, wood and more. Lasting professional finish.

Technical Specs

  • Coverage Up to 22 sq. ft.
  • Item Spray Paint
  • Dry Time 1 hr.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Colour Black
  • Base Type Solvent
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Colour Family Blacks
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd Enamel
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint
  • Paint Color Family Blacks
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Surface Material Masonry, Metal, Wood

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list