Skip Content
PAINT AEROSOL GALV COMPOUND 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL GALV COMPOUND 14OZ

INDUSTRIAL CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1685830
  • Mfr. Model # 1685830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.14 lbs

Product Details

Cold galvanizing compound is a dry film containing up to 93% pure zinc with aluminum. Provides maximum corrosion resistant without top coating. ideal for touch-ups. 14 oz aerosol.

Technical Specs

  • Colour Zinc Galvanizing
  • Finish Flat
  • Coverage Up to 22 sq. ft.
  • Item Spray Paint
  • Base Type Solvent
  • Surface Masonry, Metal, Wood, Plastic
  • Standards VOC and MIR Compliant
  • Dry Time 1 hr.
  • Sub-Category Conventional Spray Paints
  • Exposure Conditions Interior/Exterior
  • Net Weight 14 oz.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Color Family Aluminum / Metallic
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Epoxy Ester
  • Paint Color Family Aluminum / Metallic
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Finish Flat
  • Spray Paints Item Spray Paint
  • Paint and Primer Sub Category General Purpose Spray Paint

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list