Skip Content
PAINT AEROSOL FLAT WHITE ENAM 10OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL FLAT WHITE ENAM 10OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMX70122F
  • Mfr. Model # 70122F
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.86 lbs

Product Details

Dem-kote aerosol paint is fast-drying for indoor/outdoor use. Provides good coverage and adhesion to metal, masonry and wood. Free of lead, chromates, CFC's and ozone depleting substances.

Technical Specs

  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Dry Time 1 hr.
  • Item Flat White
  • Coverage 5 - 8 sq. ft.
  • Dry Time Tack Free 15 min.
  • Colour Machine Gray
  • Standards VOC and MIR Compliant
  • Base Type Solvent
  • Exposure Conditions Indoor/Outdoor
  • Net Weight 10 oz.
  • Color Family Grays
  • Application Temperature 50 Degrees F
  • Resin Type Alkyd
  • Paint Sub-Brand Dem-Kote(R)
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Paint Color Family Grays
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list