Skip Content
PAINT AEROSOL FL GREEN 12OZ CANFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL FL GREEN 12OZ CANFT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1632830
  • Mfr. Model # 1632830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.27 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item Spray Paint
  • Base Type Solvent
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time 1 hr.
  • Net Weight 12 oz.
  • Coverage 12 - 15 sq. ft.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Color Family Greens
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Alkyd Enamel
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint Color Family Greens
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint
  • Paint and Primer Sub Category General Purpose Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list