Skip Content
PAINT AEROSOL DULL ALUMINUM 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL DULL ALUMINUM 12OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1614830
  • Mfr. Model # 1614830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.975 lbs

Product Details

Multi-purpose aerosol enamel for everyday industrial applications. Dries fast in 12 mins. or less. High solids content provides faster, further coverage. Higher gloss content than lacquer based aerosols. Superior solvent-resistance not found in lacquer based aerosol.

Technical Specs

  • Item Spray Paint
  • Colour Dull Aluminium
  • Base Type Solvent
  • Coverage Up to 22 sq. ft.
  • Dry Time 1 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Color Family Aluminum / Metallic
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Alkyd Enamel
  • Paint Color Family Aluminum / Metallic
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list