PAINT AEROSOL DK GREEN ENAMEL 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT AEROSOL DK GREEN ENAMEL 12OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMX70350F
  • Mfr. Model # 70350F
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.86 lbs

Product Details

Dem-kote aerosol paint is fast-drying for indoor/outdoor use. Provides good coverage and adhesion to metal, masonry and wood. Free of lead, chromates, CFC's and ozone depleting substances.

Technical Specs

  • Item Dark Green
  • Coverage 5 - 8 sq. ft.
  • Dry Time 1 hr.
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Dry Time Tack Free 15 min.
  • Base Type Solvent
  • Colour Green
  • Standards VOC and MIR Compliant
  • Exposure Conditions Indoor/Outdoor
  • Net Weight 10 oz.
  • Colour Family Greens
  • Resin Type Alkyd
  • Application Temperature 50 Degrees - 100 Degrees F
  • Paint Sub-Brand Dem-Kote(R)
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Paint Color Family Greens
  • Spray Paints Item Spray Paint
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category General Purpose Spray Paint

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list