Skip Content
PAINT AEROSOL COLD GALV COMPOUND 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL COLD GALV COMPOUND 20

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2185-838
  • Mfr. Model # V2185-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.535 lbs

Product Details

Bright and cold galvanizing compound spray is a dry film containing up to 93% pure zinc with aluminum. Provides maximum corrosion resistant without top-coating. Ideal for touch-ups. Fill weight 20 oz.

Technical Specs

  • Net Weight 20 oz.
  • Item Rust Preventative Spray Paint
  • Colour Galvanised
  • Base Type Solvent
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Coverage 14 sq. ft.
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 1 - 48 hr.
  • Dry Time Tack Free 10 min
  • Application Temperature Above 50 Degrees F
  • Paint Sub-Brand High Performance
  • Resin Type Enamel
  • Paint and Primer Surface Material Metal, Steel
  • Paint and Primer Finish Zinc
  • Paint and Primer Sub Category Specialty Spray Paint
  • Spray Paints Item Rust Preventative Spray Paint
  • Color Family Aluminum / Metallic
  • Paint Color Family Silvers

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list