Skip Content
PAINT AEROSOL CHESTNUT BROWN 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT AEROSOL CHESTNUT BROWN 15OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2175-838
  • Mfr. Model # V2175-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.2 lbs

Product Details

Rust preventative industrial enamel aerosol spray finish applies easily and dries fast to a tough, attractive finish featuring superior coverage, colour, and gloss retention that resists chipping, cracking and peeling.

Technical Specs

  • Item Rust Preventative Spray Paint
  • Colour Chestnut Brown
  • Base Type Solvent
  • Coverage 14 sq. ft.
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Net Weight 15 oz.
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 1 - 48 hr.
  • Dry Time Tack Free 10 - 20 min.
  • Color Family Browns
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic Enamel
  • Paint Sub-Brand High Performance
  • Paint and Primer Surface Material Metal, Steel
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint Color Family Browns
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category Specialty Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list