!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT AEROSOL CATERPILLAR YLW 15OZ

PAINT AEROSOL CATERPILLAR YLW 15OZ

RUST-OLEUM

PAINT AEROSOL CATERPILLAR YLW 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT AEROSOL CATERPILLAR YLW 15OZ

PAINT AEROSOL CATERPILLAR YLW 15OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.40 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM209715
  • Mfr. Model # 209715
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1209
  • Shipping Weight 1.22 lbs

Product Details

Farm equipment finish to match original farm equipment colour. Dry Time 1 to 2 hours, dry time recoat within 1 hour or after 48 hours. Dry time tack free 10 to 20 minutes. Practical area 12 to 15 square feet, VOC less than 65%. Colour, Caterpillar yellow.

Technical Specs

  • Item Rust Preventative Spray Paint
  • Coating Application Rust Preventative Spray Paint
  • Compatible Surface Material Metal, Steel
  • Resin Type Acrylic Enamel
  • Coverage Area 20 sq ft
  • Dry Time 1 - 2 hr.
  • Container Type Aerosol Can
  • Dry Time to Recoat Within 1 hr or After 24 hr
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Chip-Resistant, Crack-Resistant, Peel-Resistant
  • Shelf Life 5 yr
  • VOC Compliant Yes
  • Opacity 0 %
  • Colour Family Yellows
  • Sheen High-Gloss
  • Colour Caterpillar Yellow
  • Base Type Solvent
  • Use Location Exterior
  • Dry Time Tack Free 10 - 20 min.
  • Heat Resistant Yes
  • Maximum Temperature Resistance 200 Degrees F
  • Net Weight 15 oz.
  • Series Number V2100
  • Standards VOC and MIR Compliant
  • VOC Content 539 g/L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list