PAINT AEROSOL BRIGHT GREEN 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT AEROSOL BRIGHT GREEN 15OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2134-838
  • Mfr. Model # V2134-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.2 lbs

Product Details

Rust preventative industrial enamel aerosol spray finish applies easily and dries fast to a tough, attractive finish featuring superior coverage, colour, and gloss retention that resists chipping, cracking and peeling.

Technical Specs

  • Item Rust Preventative Spray Paint
  • Base Type Solvent
  • Colour Bright Green
  • Coverage 14 sq. ft.
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 15 oz.
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time Recoat 1 - 48 hr.
  • Colour Family Greens
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic Enamel
  • Paint Sub-Brand High Performance
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Color Family Greens
  • Paint and Primer Surface Material Metal, Steel
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list