PAINT AEROSOL ALLIS CHALMERS ORG 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT AEROSOL ALLIS CHALMERS ORG 15

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM209716
  • Mfr. Model # 209716
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Farm equipment finish to match original farm equipment colour. Dry Time 1 to 2 hours, dry time recoat within 1 hour or after 48 hours. Dry time tack free 10 to 20 minutes. Practical area 12 to 15 square feet, VOC less than 65%. Allis chalmers orange.

Technical Specs

  • Colour Allis Chalmers Orange
  • Item Rust Preventative Spray Paint
  • Base Type Solvent
  • Coverage 10 - 12 sq. ft.
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 15 oz.
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time Recoat 1 - 24 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Colour Family Oranges
  • Resin Type Acrylic Enamel
  • Paint Sub-Brand High Performance
  • Paint and Primer Surface Material Metal, Steel
  • Paint Color Family Oranges
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category Specialty Spray Paint
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list