Skip Content
PAINT AERO BLACK ICE 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PAINT AERO BLACK ICE 12OZ

AQUA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM223625
  • Mfr. Model # 223625
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Spray Paint
  • Standards VOC and MIR Compliant
  • Colour Black Ice
  • Dry Time 2 hr.
  • Base Type Water
  • Exposure Conditions Interior/Exterior
  • Coverage 10 - 15 sq. ft.
  • Net Weight 12 oz.
  • Dry Time Recoat 1 - 48 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature 60 - 90 Degrees F
  • Color Family Blacks

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list