Skip Content
PAINT, ACTIVATOR LOW TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, ACTIVATOR LOW TEMP

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP15309S-QT
  • Mfr. Model # 15309S-QT
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Axalta Commercial Finishes, Axalta 15309S(TM) Activator, Size 1 US qt.

Technical Specs

  • Size 1 US qt.
  • Item 15309S(TM) Activator
  • For Use With Imron(R) Elite(TM) Productive (EX" Quality)
  • Dry Time 2 - 3 hr.
  • Application Method Spray
  • VOC Content 303 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list