PAINT ACRYLIC WATER-BASE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT ACRYLIC WATER-BASE BLACK

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5274-402
  • Mfr. Model # 5274-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1540
  • Shipping Weight 8.75 lbs

Product Details

A low VOC, water-based acrylic copolymer enamel finish. Intended for indoor/outdoor use on properly prepared surfaces in mild to moderate industrial environments. Excellent alternative to traditional solvent-based alkyd enamels. Semi-Gloss Black.

Technical Specs

  • Item 5200 System DTM Acrylic
  • Size 1 gal.
  • Features Withstands Mild Chemical Fumes and Spills, Resists Chalking and Fading, Dries Quickly-tack-free in 1-2 Hr.
  • Finish Gloss
  • Colour Semi-Gloss Black
  • Coverage 150 to 240 sq. ft./gal.
  • Dry Time 2 to 4 hr.
  • Standards ASTM
  • Application Method Brush, Roll, Spray
  • VOC Content Less than 250 g/L
  • Min. Application Temp. 50 Degrees - 100 Degrees F
  • Dry Time Recoat 1 to 3 hr.
  • Paint Cleanup Soap and Water

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list