PAINT ACRYLIC URETHANE WHITE GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT ACRYLIC URETHANE WHITE GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251289
  • Mfr. Model # 251289
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1544
  • Shipping Weight 10.8 lbs

Product Details

Fast and easy-to-apply single component acrylic urethane floor paint for freshening up dull, hard to clean concrete floors. Low odor and low VOC ( Less Than100 g/L). Use for bright, easy to see OSHA safety, zoning, 5S and hazard marking for areas with foot traffic. Low odor with soap and water clean-up.

Technical Specs

  • Item Floor Paint
  • Colour White
  • Size 1 gal.
  • Base Type Water
  • Finish Satin
  • Coverage 170-270 sq.ft./gal.
  • Dry Time 72 hr.
  • Exposure Conditions Interior/Exterior
  • Surface Concrete
  • VOC Content Less Than 100 g/L
  • Application Method Roller
  • Dry Time Tack Free 1 - 2 hr.
  • Dry Time Recoat 4 - 6 hr.
  • Dry Time - Light Traffic 24 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Features Low Odor, Low VOC
  • For Use With Ultra Wear Anti-Slip Additive
  • Standards USDA
  • Resin Type Urethane Modified Acrylic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list