PAINT 1GAL TRAFFIC ZONE STRP DK BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAINT 1GAL TRAFFIC ZONE STRP DK BLU

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM263445
  • Mfr. Model # 263445
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1538
  • Shipping Weight 13.17 lbs

Product Details

Durable, long lasting, single-component, water based acrylic coating in one gallon size for large striping jobs. Fast dry formula dries in less than 30 minutes. Creates up to 540 linear feet per gallon with a 4 inch stripe. Apply to asphalt, concrete and glass.

Technical Specs

  • Size 1 gal.
  • Item Striping Paint
  • Colour Dark Blue
  • Base Type Water
  • Coverage 410 Linear ft./4" Strip
  • Dry Time 1/2 hr.
  • VOC Content 49 g/L
  • Dry Time Tack Free 4 hr.
  • Application Temperature Below 32 Degrees F
  • Paint Color Family Blues
  • Paint and Primer Application Method Brush, Roller, Striping Machine
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Striping Paint
  • Line Striping Aerosol No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list