Skip Content
PAINT 1GAL C740 DTM ALKYD DUNES TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT 1GAL C740 DTM ALKYD DUNES TAN

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM261949
  • Mfr. Model # 261949
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 1538
  • Shipping Weight 34.61 lbs

Product Details

The C740 System DTM Alkyd Enamels are designed for indoor and outdoor metal surfaces in mild to moderate commercial environments. Excellent resistance to general weathering, salt, air, mild chemical fumes and light abrasion. Not for use on galvanized steel.

Technical Specs

  • Colour Dunes Tan
  • Finish Gloss
  • Item Interior/Exterior Paint
  • Size 1 gal.
  • Coverage 265 - 440 sq. ft.
  • Dry Time 8 - 12 hr.
  • Application Method Brush, Roll, Spray
  • VOC Content 400g/L
  • Surface Metal
  • Dry Time Recoat 24 hr.
  • Paint Color Family Browns

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list