Skip Content
PAINT 1GA AS5600 ANTSLIP FLR NVYGRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT 1GA AS5600 ANTSLIP FLR NVYGRY

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM261177
  • Mfr. Model # 261177
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1543
  • Shipping Weight 34.61 lbs

Product Details

The AS5600 system anti-slip floor and deck coating's single component acrylic formula provides a flexible finish with a low to medium profile.. Suitable for pedestrian traffic, lightweight rubber wheeled carts, and for interior or exterior concrete surfaces.

Technical Specs

  • Item Anti-slip Floor and Deck Coating
  • Colour Navy Gray
  • Size 1 gal.
  • Finish Gloss
  • Base Type Water
  • Coverage 60 - 70 sq.ft./gal.
  • Dry Time 12 hr.
  • Surface Concrete
  • Application Method Phenolic Core Roller
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than 45 g/L
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Dry Time - Light Traffic 4 hr.
  • Dry Time Recoat 12 hr.
  • Resin Type Water-Based Acrylic
  • Features Anti-Slip and Easy Application
  • For Use With Jiffler Mixer, Phenolic Roller Cover
  • Standards USDA
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Dry Time Tack Free 4 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list