Skip Content
PAINT,13 OZ.,ACRYLIC,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT,13 OZ.,ACRYLIC,CLEAR

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPA-SBL6627S9.4OZ
  • Mfr. Model # A-SBL6627S-9.4OZ
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Technical Specs

  • Colour Clear
  • Item Paint
  • Coverage 10-15 SF
  • Dry Time 30 min
  • Standards VOC Compliant
  • Exposure Conditions Harmful Vapor, Use Adequate Ventilation
  • Net Weight 13 oz.
  • Dry Time Recoat 5 min
  • Dry Time Tack Free 15 min
  • Color Family Assortment
  • Application Temperature 70 Degrees F
  • Resin Type Acrylic
  • Paint Sub-Brand High Performance
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list