Skip Content
PAINT 1 GAL. FLOOR SAFETY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT 1 GAL. FLOOR SAFETY GREEN

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM261118
  • Mfr. Model # 261118
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1544
  • Shipping Weight 10.3 lbs

Product Details

Fast and easy-to-apply single component acrylic urethane floor paint for freshening up dull, hard to clean concrete floors. Low odor and low VOC 100 g/L. Use for bright, easy to see OSHA safety, zoning, 5S and hazard marking for areas with foot traffic. Soap and water clean-up.

Technical Specs

  • Finish Satin
  • Item Floor Paint
  • Colour Safety Green
  • Size 1 gal.
  • Coverage 170 - 270 sq.ft./gal.
  • Base Type Water
  • Dry Time 72 hr.
  • Surface Concrete
  • Application Method Roller
  • Exposure Conditions Interior/Exterior
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • VOC Content Less Than 100 g/L
  • Dry Time Recoat 4 - 6 hr.
  • Dry Time Tack Free 1 - 2 hr.
  • Dry Time - Light Traffic 24 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Features Low Odor, Low VOC
  • For Use With 200 Anti-Skid Floor Coating Additive
  • Standards USDA
  • Resin Type Urethane Modified Acrylic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list