Skip Content
PAIL WHITE PLASTIC 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PAIL WHITE PLASTIC 20L

PRO WESTERN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNP746104000P11
  • Mfr. Model # 746104000P11
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

Manufactured from high density polyethylene, strong and durable. Other features include, chemical and corrosion resistant, industrial strength, environmental recycling, plastic handle with finger grips.Safe for food products.

Technical Specs

  • Item Plastic Container, 20 L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list