PAIL UTILITY LIGHT DUTY 8QT/9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL UTILITY LIGHT DUTY 8QT/9L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW20323
  • Mfr. Model # 20323
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2171
  • Shipping Weight 1.67 lbs

Product Details

Yard-Gard water pail, 9 L capacity. Water tight with special sealant. Handles 3/16 in. galvanized wire. Reinforcing wire rolled completely around top. No ears. Handle attached to top reinforcing wire. Made from pre-galvanized steel, water-tight.

Technical Specs

  • Height 21.6 cm
  • Capacity 9 L
  • Finish Rust-Proof Finish
  • Includes Water Tight Sealant
  • Colour Galvanized Steel-Silver
  • Item Yard-Gard Water Pail
  • Length 10.63"
  • Material Pre-Galvanized Steel
  • Width 10.63"
  • Shape Round
  • Handle Material Galvanized Steel
  • Used For Household and Industrial Use
  • Diameter Top-10.63" Bottom-8.63"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list