PAIL TRACTOR HALF/COVR 10-1/2QT/15L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL TRACTOR HALF/COVR 10-1/2QT/15L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW30053
  • Mfr. Model # 30053
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2170
  • Shipping Weight 3.1 lbs

Product Details

Tractor pail. Multiple uses. Fine mesh brass screen in spout. Half-cover. Manufactured from pre-galvanized steel, resulting in a smooth, bright, rust-proof finish. Hand soldered for water-tightness. Pail ears are riveted in place for maximum strength.

Technical Specs

  • Finish Rust-Proof Finish
  • Capacity 12 L
  • Colour Galvanized Steel-Silver
  • Height 35.1
  • Includes A Funnel and Pail All-in-One. 40 Mesh Brass Screen in Spout to Stop Water
  • Item Tractor Pail
  • Length 11.38"
  • Material Pre-Galvanized Steel
  • Shape Round
  • Used For Household and Industrial Use
  • Handle Material Galvanized Steel
  • Width 36.8 cm
  • Diameter Top-11.38" Bottom-9.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list