PAIL-STEEL HANDLE-NATURAL-OPEN HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAIL-STEEL HANDLE-NATURAL-OPEN HEAD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAIL54PNS
  • Mfr. Model # PAIL54PNS
  • UNSPSC # 24112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish High Density Polyethylene (HDPE)
  • Capacity 5 gal.
  • Colour Natural
  • Height 14-1/2"
  • Includes Rust Inhibitor Lining
  • Item Pail
  • Length 11-15/16"
  • Material Polyethylene
  • Width 11-15/16"
  • Shape Round
  • Standards UN 1H2/Y1.5/50
  • Used For Hot Liquids and Freezer Applications for Shipping or Storage
  • Handle Material Steel
  • Opening Type Open Head
  • Diameter 10-5/16"
  • Lid Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list