PAIL STEEL CLOSED HEAD 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL STEEL CLOSED HEAD 5 GAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAILSTLC5UN100
  • Mfr. Model # PAILSTLC5UN100
  • UNSPSC # 24112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Capacity 5 gal.
  • Colour Black
  • Finish Steel
  • Height 13-3/4"
  • Includes Pail
  • Material Steel
  • Length 11-5/16"
  • Item Pail
  • Width 11-5/16"
  • Used For Shipping or Storage
  • Shape Round
  • Handle Material Steel
  • Standards UN 1A1/Y1.5/100
  • Opening Type Hole
  • Diameter 11-5/16"
  • Lid Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list