Skip Content
PAIL POLYPROPYLENE 3 GAL GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAIL POLYPROPYLENE 3 GAL GREEN

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56862
  • Mfr. Model # 56862
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.17 lbs

Product Details

3-gal. polypropylene pail. Size 12 in. x 12.75 in. Colour: Green.

Technical Specs

  • Colour Green
  • Item Pail, 3 Gallon
  • Capacity 3 gal.
  • Features Fda Compliant
  • For Use With Mfr. No. 56872
  • Includes Stainless Steel Handle
  • Material Polypropylene
  • Shape Round
  • Metal Detectable No
  • Color Coding System Yes
  • Bucket/Pail Length 12-3/4"
  • Bucket/Pail Dia. 12"
  • Bucket/Pail Width 12"
  • Bucket/Pail Height 12-3/4"
  • Anti-Spill Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list