PAIL PELICAN HAND-HELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL PELICAN HAND-HELD

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOB8619
  • Mfr. Model # 8619
  • UNSPSC # 24112205
  • CATALOGUE PAGE # 1560
  • Shipping Weight 0.81 lbs

Product Details

Polypropylene pail with adjusting flexible strap keeps paint within reach. Built-in 5-1/2 in. roll-off area: ledge at top to catch excess paint. Built in magnet holds a brush ferrule securely at back of pail.

Technical Specs

  • Item Paint Pail
  • Capacity 1 qt.
  • Depth 6-1/2"
  • For Use With Brush, Miniroller
  • Length 8-1/2"
  • Width 7"
  • Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list