PAIL HDPE SCREW-TOP 5 GAL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL HDPE SCREW-TOP 5 GAL WHITE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAILSCR5W
  • Mfr. Model # PAILSCR5W
  • UNSPSC # 24112204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Strong enough for use in shipping applications and durable enough for the most demanding storage applications. All plastic pail with lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Can be used with hot liquids as well as in freezer applications.

Technical Specs

  • Height 16-1/16"
  • Finish High Density Polyethylene (HDPE)
  • Colour White
  • Capacity 5 gal.
  • Item Pail
  • Material Polyethylene
  • Includes Screw Top Lid
  • Length 12-5/8"
  • Width 12-5/8"
  • Standards UN 1H2/Y30/S
  • Used For Hot Liquids and Freezer Applications for Shipping or Storage
  • Shape Round
  • Opening Type Twist Off
  • Handle Material Plastic
  • Diameter 10-5/16"
  • Lid Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list