PAIL HDPE GREEN 5 GAL STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAIL HDPE GREEN 5 GAL STEEL HANDLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAIL54PGS
  • Mfr. Model # PAIL54PGS
  • UNSPSC # 24112204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Strong enough for use in shipping applications and durable enough for the most demanding storage applications. Pail is constructed of 100% prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Can be used with hot liquids as well as in freezer applications.

Technical Specs

  • Capacity 5 gal.
  • Colour Green
  • Finish High Density Polyethylene (HDPE)
  • Item Pail
  • Height 14-1/2"
  • Length 11-15/16"
  • Material Polyethylene
  • Width 11-15/16"
  • Shape Round
  • Standards UN 1H2/Y1.5/50
  • Used For Hot Liquids and Freezer Applications for Shipping or Storage
  • Lid Included No
  • Opening Type Open Head
  • Handle Material Steel
  • Diameter 10-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list