PAIL HDPE BLUE 5 GAL STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAIL HDPE BLUE 5 GAL STEEL HANDLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAIL54PBS
  • Mfr. Model # PAIL54PBS
  • UNSPSC # 24112204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Strong enough for use in shipping applications and durable enough for the most demanding storage applications. Pail is constructed of 100% prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Can be used with hot liquids as well as in freezer applications.

Technical Specs

  • Finish High Density Polyethylene (HDPE)
  • Colour Blue
  • Height 14-1/2"
  • Capacity 5 gal.
  • Item Pail
  • Length 11-15/16"
  • Used For Hot Liquids and Freezer Applications for Shipping or Storage
  • Material Polyethylene
  • Shape Round
  • Width 11-15/16"
  • Standards UN 1H2/Y1.5/50
  • Handle Material Steel
  • Diameter 10-5/16"
  • Lid Included No
  • Opening Type Open Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list