PAIL GALV STD 8QT/9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL GALV STD 8QT/9L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW20063
  • Mfr. Model # 20063
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2171
  • Shipping Weight 1.74 lbs

Product Details

Standard water pail. Fully nestable. Excellent general purpose pail. Manufactured from G60-Z180 pre-galvanized steel, resulting in a smooth, bright, rust-proof finish. Hand soldered for water-tightness. Pail ears are riveted in place for maximum strength.

Technical Specs

  • Capacity 9 L
  • Colour Galvanized Steel-Silver
  • Finish Rust-proof Finish
  • Height 24.1 cm
  • Includes Deep Swedge for Added Strength. Soldered for Water Tightness
  • Item Standard Water Pails
  • Length 10.63"
  • Material Pre-Galvanized Steel
  • Width 29.5 cm
  • Handle Material Galvanized Steel
  • Used For Household and Industrial Use
  • Shape Round
  • Diameter Top-10.63" Bottom-8.63"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list