Skip Content
PAIL GALV STD 13QT/15L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAIL GALV STD 13QT/15L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW20043
  • Mfr. Model # 20043
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2171
  • Shipping Weight 2.6 lbs

Product Details

Standard water pail. Fully nestable. Excellent general purpose pail. Manufactured from G60-Z180 pre-galvanized steel, resulting in a smooth, bright, rust-proof finish. Hand soldered for water-tightness. Pail ears are riveted in place for maximum strength.

Technical Specs

  • Capacity 15 L
  • Colour Galvanized Steel-Silver
  • Height 31.2 cm
  • Includes Deep Swedge for Added Strength. Soldered for Water Tightness
  • Finish Rust-proof Finish
  • Item Standard Water Pails
  • Length 11.75"
  • Material Pre-Galvanized Steel
  • Width 33 cm
  • Handle Material Galvanized Steel
  • Diameter Top-11.75" Bottom- 9.63"
  • Shape Round
  • Used For Household and Industrial Use

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list