Skip Content
PAIL GALV HD FLARING 15QT/17L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIL GALV HD FLARING 15QT/17L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW30013
  • Mfr. Model # 30013
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2171
  • Shipping Weight 3.55 lbs

Product Details

Flaring mule heavy-duty pail, 17 L capacity. Extra-wide flare for stock feeding. Manufactured from pre-galvanized steel, resulting in a smooth, bright, rust-proof finish, water-tight. Pail ears are riveted in place for maximum strength.

Technical Specs

  • Height 26.4 cm
  • Capacity 17 L
  • Colour Galvanized Steel-Silver
  • Finish Rust-Proof Finish
  • Item Mule Pail
  • Includes Heavier Gauge Steel (28 ga.) Wide Flare for Livestock Feeding
  • Length 14.88"
  • Shape Round
  • Width 41.4 cm
  • Material Pre-Galvanized Steel
  • Used For Household and Industrial Use
  • Handle Material Wood
  • Diameter Top-14.88" Bottom-10.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list