Skip Content
PAIL GALV HD CONTRACTOR 13T/15L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAIL GALV HD CONTRACTOR 13T/15L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW30043
  • Mfr. Model # 30043
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2171
  • Shipping Weight 4.65 lbs

Product Details

Super heavy-duty contractor pail, 15 L capacity. For cement work, with a steel band under the top wire forming super strong riveted ears and a domed bottom. Made of G90-Z275 pre-galvanized steel, smooth, bright, rustproof finish, water-tight.

Technical Specs

  • Height 28.2 cm
  • Capacity 15 L
  • Colour Galvanized Steel-Silver
  • Finish Rust-Proof Finish
  • Includes 26 ga. Heavy Duty Steel. Steel Band Under Top Wire Forms Super Strong Ears
  • Item Contractor Pails
  • Material Pre-Galvanized Steel
  • Used For Household and Industrial Use
  • Width 36.3 cm
  • Handle Material Galvanized Steel
  • Length 11.75"
  • Shape Round
  • Diameter Top-11.75" Bottom- 9.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list