Skip Content
PAIL GALV HD CONTRACTOR 13QT/15L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAIL GALV HD CONTRACTOR 13QT/15L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW30023
  • Mfr. Model # 30023
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2171
  • Shipping Weight 3.03 lbs

Product Details

Regular-duty contractor pail, 15 L capacity. Heavy-duty wire bail, domed bottom, and non-projecting ears. Pre-galvanized steel, resulting in a smooth, bright, rust-proof finish, water-tight. Pail ears are riveted in place for maximum strength.

Technical Specs

  • Height 28.2 cm
  • Colour Galvanized Steel-Silver
  • Capacity 15 L
  • Includes 26 ga. Heavy Duty Steel
  • Item Contractor Pails
  • Finish Rust-Proof Finish
  • Width 34.3 cm
  • Length 11.75"
  • Material Pre-Galvanized Steel
  • Used For Household and Industrial Use
  • Shape Round
  • Handle Material Galvanized Steel
  • Diameter Top-11.75" Bottom- 9.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list