Skip Content
PAIL DUST COVER,9.25 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAIL DUST COVER,9.25 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8VU25
  • Mfr. Model # 8VU25
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Clear
  • For Use With Pails
  • Dia. 9.25" to 13.25"
  • Item Pail Dust Cover
  • Material 4 mil. Low-Density Polyethylene
  • Fits Container Size 5 gal.
  • Width 18"
  • Primary Container Color Clear
  • Trash Container Capacity 5 gal.
  • Type Shower Cap Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list