Discontinued with Replacement
PAIL DOLLY,200 LB.,STEEL,5 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAIL DOLLY,200 LB.,STEEL,5 GAL.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJH4
  • Mfr. Model # 3JJH4
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1955
  • Shipping Weight 5.5 lbs
Suggested Replacement Product
DOLLY MULTI PAIL W/ 4 FT PULL STRAP

Your Price: NA

Technical Specs

  • Colour Blue
  • Caster Dia. 3"
  • Features Square
  • Includes Hardware
  • Height 5-1/2"
  • Inside Dia. 12-3/4"
  • Number of Casters 4
  • Material Steel
  • Item Pail Dolly
  • Outside Dia. 12-3/4"
  • Caster Material Polyolefin
  • Drum Capacity 5 gal.
  • Dolly Capacity 200 lb.
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list