Skip Content
PAIL 3 GAL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAIL 3 GAL ORANGE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56867
  • Mfr. Model # 56867
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.1 lbs

Product Details

Pail, 3 Gallon, Capacity 3 gal., Colour Orange, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12 In., Bucket/Pail Height 12-3/4 In., Bucket/Pail Width 12 In., For Use With Mfr. No. 56877, Includes Pour Spout

Technical Specs

  • For Use With Mfr. No. 56877
  • Capacity 3 gal.
  • Colour Orange
  • Includes Pour Spout
  • Item Pail, 3 Gallon
  • Material Polypropylene
  • Bucket/Pail Dia. 12"
  • Shape Round
  • Bucket/Pail Width 12"
  • Bucket/Pail Height 12-3/4"
  • Metal Detectable No
  • Features Fda Compliant
  • Color Coding System Yes
  • Bucket/Pail Length 12-3/4"
  • Anti-Spill Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list