PAGING SPEAKER,30W,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAGING SPEAKER,30W,TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3AXC9
  • Mfr. Model # 3AXC9
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.681 lbs

Technical Specs

  • Includes Mounting Bracket
  • Overall Height (In.) 9-11/16
  • Item Paging Speaker
  • Overall Length (In.) 11
  • Type Weatherproof
  • Overall Width (In.) 6-5/16
  • Enclosure Color Tan
  • Weight (Lbs.) 4
  • Impedance (Ohms) 8
  • Max. Wattage 40
  • Sensitivity (dB) 107
  • Enclosure Material ABS Plastic
  • Power Taps @ 75V 30
  • Watt (RMS) 30
  • Power Taps @ 25V 30
  • Transformer Settings 30
  • Frequency Response 400Hz to 6kHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list