Skip Content
PADS REPLACEMENT FOR 5660YE 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADS REPLACEMENT FOR 5660YE 5/BX

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5665WH
  • Mfr. Model # 5665WH
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Colour Black
  • Includes Catches Drips Under Vehicles, Hydraulic Lines and Equipment
  • Item Sorbent Berm Replacement Pillow
  • Length 34"
  • Material Polypropylene
  • Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list