Skip Content
PADS RE-FORM LIGHT WEIGHT 100/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADS RE-FORM LIGHT WEIGHT 100/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORRF500
  • Mfr. Model # RF500
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2687
  • Shipping Weight 1.0 lbs

Product Details

SPC SOC(R), multiwik all-purpose SOC. Size: 15 inch x 19 inch, 100/case.

Technical Specs

  • Length 19"
  • Item Light Weight, 15" x 19", 100/case
  • Colour Gray
  • Material 1 Ply, Cellulose
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 24 gal.
  • Layers of Construction 1
  • Recycled Content (%) 80%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list